Shop All Attic Ladders
This Product is Discontinued
Louisville
Attic Ladder, Wood, 7 ft. to 8 ft. 3/4" Ceiling Height Range, 350 lb. Load Capacity, ANSI Type IA (Discontinued)
Mfr # S305P
Zoro # G4966507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Wood
- Ceiling Height Range 7 ft. to 8 ft. 3/4"
- Load Capacity 350 lb.
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # S305P
- Zoro # G4966507
- UPC # 728865100351
- Country of Origin Mexico
- Category Attic Ladders
Dimensions
Ceiling Height Range | 7 ft. to 8 ft. 3/4" |
Step Width | 22" |
Step Depth | 5-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Attic Ladder |
Material | Wood |
Load Capacity | 350 lb. |
ANSI Type | IA |
Swing Clearance | 71" |
Landing Space | 61" |
Net Weight | 77 lb. |
Insulated | No |
Attic Ladder Closure | Spring Assist |
Rung/Step Spacing | 12 in |
Rough Opening | 30" x 60" |
Series | Big Boy |
Standards | ANSI Certified |
Description
Attic Ladder, Material Wood, Ceiling Height Range 7 ft to 8 ft 9 in, Load Capacity 350 lb, ANSI Type IA, Series Big Boy, Rough Opening 30 in x 60 in, Swing Clearance 71 in, Landing Space 60 5/8 in, Step Width 22 in, Step Depth 5 1/2 in, Net Weight 75.0 lb, Insulated No, Attic Ladder Closure Spring Assist, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.