Shop All Attic Ladders
This Product is Discontinued
Louisville
Attic Ladder, Aluminum, 7 ft 7 in to 10 ft 1/4 in Ceiling Height Range, 51 lb. Net Weight (Discontinued)
Mfr # AA2510
Zoro # G9363986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Ceiling Height Range 7 ft 7 in to 10 ft 1/4 in
- Load Capacity 375 lb
- ANSI Type IAA
- Swing Clearance 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AA2510
- Zoro # G9363986
- UPC # 728865116253
- Country of Origin Mexico
- Category Attic Ladders
Dimensions
Ceiling Height Range | 7 ft 7 in to 10 ft 1/4 in |
Step Width | 15 in |
Step Depth | 3-1/4 in |
Details
Item | Attic Ladder |
Material | Aluminum |
Load Capacity | 375 lb |
ANSI Type | IAA |
Swing Clearance | 74 in |
Landing Space | 67 in |
Net Weight | 51 lb. |
Insulated | No |
Attic Ladder Closure | Gas Cylinder |
Rung/Step Spacing | 12 in |
Rough Opening | 25-1/2" x 54" |
Series | Elite |
Standards | ANSI Certified |
Description
Attic Ladder, Material Aluminum, Ceiling Height Range 7 ft 11 in to 10 ft 3 in, Load Capacity 375 lb, ANSI Type IAA, Series Elite II, Rough Opening 25-1/2 in x 54 in, Swing Clearance 74 in, Landing Space 69 5/16 in, Step Width 15 in, Step Depth 3 1/4 in, Net Weight 47.0 lb, Insulated No, Attic Ladder Closure Gas Cylinder, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.