Shop All Stepladders
Louisville
9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity
Mfr # AP5008
Zoro # G3263395
product price: $743.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Platform Height 7 ft 7 in
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 8
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AP5008
- Zoro # G3263395
- UPC # 728865070067
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 9 ft 6 in |
Platform Height | 7 ft 7 in |
Bottom Width | 30 in |
Platform Width | 16 in |
Platform Depth | 20 1/4 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 8 |
ANSI Type | IA |
Base Spread | 67 in |
Net Weight | 69 lbs. |
Series | AP5000 |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Includes | Bodyweight Activated Casters, Handrails, Heavy Duty Gusset Bracing, Slip-Resistant Platform, Top Rail Guard |
Description
Platform Stepladder, Ladder Height 9 ft 6 in, Platform Width 16 in, Platform Depth 20 1/4 in, Platform Height 7 ft 7 in, Load Capacity 300 lb, Bottom Width 30 in, Base Spread 67 in, Material Aluminum, Series AP5000, Number of Steps 8, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Bodyweight Activated Casters, Handrails, Heavy Duty Gusset Bracing, Slip-Resistant Platform, Top Rail Guard, Standards ANSI, OSHA, Net Weight 69 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 38-2/5L x 28-9/10W x 33H (800314WH)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 24x48" (NBH-2448-MR)
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- LOUISVILLE 7 ft 7 in Aluminum Platform Stepladder, 300 lb Capacity (AP5006)
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity (AP5004)
- LOUISVILLE 11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity (AP5010)
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- BAUER LADDER 8 ft Aluminum Stepladder (20108)
- Louisville Stepladders