Shop All Stepladders
Louisville
9 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # FCP1406HD
Zoro # G1012762
product price: $386.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Platform Height 5 ft 8 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 6
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FCP1406HD
- Zoro # G1012762
- UPC # 728865140494
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 9 ft 0.25 ft |
Platform Height | 5 ft 8 in |
Platform Width | 14-1/4 in |
Bottom Width | 28-3/8 in |
Platform Depth | 19 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 6 |
ANSI Type | IAA |
Base Spread | 54 in |
Net Weight | 43 lbs. |
Step Tread | Ribbed |
Series | FCP1400HD |
Standards | ANSI, OSHA, CSA |
Rung/Step Spacing | 12 in |
Description
Platform Stepladder, Ladder Height 9 ft 3 in, Platform Width 14 1/4 in, Platform Depth 19 in, Platform Height 5 ft 8 in, Load Capacity 375 lb, Bottom Width 28-3/8 in, Base Spread 54 in, Material Fiberglass, Series FCP1400HD, Number of Steps 6, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Standards ANSI, OSHA, CSA, Net Weight 43 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E20B8D3C1P6)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- HAMILTON Rigid Caster, 300 5X1-1/4 Poly-Tech (R-351-NF)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P)
- LOUISVILLE 11 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1408HD)
- LOUISVILLE 7 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1404HD)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- LOUISVILLE 8 ft Aluminum Stepladder, 225 lb Capacity (AS4008)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FS1510)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FXS1512)
- LOUISVILLE 12 ft 0.33 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1810HD)
- Louisville Ladders