Shop All Rolling Ladders
This Product is Discontinued
Louisville
80 in H Fiberglass Rolling Ladder, 4 Steps, 300 lb Load Capacity (Discontinued)
Mfr # FW2404
Zoro # G2129377
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Platform Height 38 in
- Number of Steps 4
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FW2404
- Zoro # G2129377
- UPC # 728865062635
- Country of Origin Mexico
- Category Rolling Ladders
Dimensions
Platform Height | 38 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 80 in |
Bottom Width | 32 5/8 in |
Base Depth | 54 3/4 in |
Step Depth | 8 1/2 in |
Overall Width | 32 5/8 in |
Handrail Height | 80 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Fiberglass, Platform Height 38 in, Handrails Included Yes, Handrail Height 80 in, Overall Height 80 in, Number of Steps 4, Unassembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 32 5/8 in, Base Depth 54 3/4 in, Overall Width 32 5/8 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Safety Yellow, Color Yellow, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.