Shop All Fixed Ladders
Louisville
8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity
Mfr # AE2108
Zoro # G7610994
original price:
$153.99
5% off
new price: $145.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 8
- Overall Height 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AE2108
- Zoro # G7610994
- UPC # 728865014795
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 8 ft. |
Overall Width | 17 13/16 in |
Top Step Height | 7 ft 6 in |
Rung Dia. | 1 1/2 in |
Ladder Height | 8 ft |
Rung Width | 15 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 8 |
Standards | OSHA, ANSI, CSA |
Rung/Step Spacing | 12 in |
Finish | Natural |
ANSI Type | IA |
Net Weight | 15.0 lb |
Includes | Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes |
Number of Rungs | 8 |
Top to Bottom Rung | 7 ft |
Item - Fixed Ladders | Extension Ladder |
Item - Straight Ladders | Straight Ladder |
Rung Spacing | 12" |
Rung Shape | D-Rung |
Description
Straight Ladder, Ladder Height 8 ft, Overall Width 17 13/16 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 8, Top to Bottom Rung 7 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15 13/16 in, Top Step Height 7 ft 6 in, Finish Natural, Rung Shape D-Rung, Standards ANSI, OSHA, Includes Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 15.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Black Ratchet Strap w/ Double J Hook (5030WH-BLK)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14-TB)
- DAYTON Pushbutton Housing Left (EC-22)
- DAYTON T-Bolts (MH29PH1703G)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (FH1008)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8914)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8912)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8910)
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- Louisville Ladders