Shop All Stepladders
Louisville
8 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # FS1508
Zoro # G2165283
product price: $181.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IA
- Bottom Width 25 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FS1508
- Zoro # G2165283
- UPC # 728865200136
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 25 5/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IA |
Base Spread | 52 3/4 in |
Net Weight | 26 lbs. |
Step Tread | Ribbed |
Includes | Molded Top for Tools |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | FS1500 |
Color | Orange |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 52 3/4 in, Bottom Width 25 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS1500, Includes Molded Top for Tools, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Black Ratchet Strap w/ Black Flat Hook (5050FH-BLK)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE7)
- OZ LIFTING PRODUCTS Builder's Hoist Beam Clamp (Made in USA) (OBH-CLAMP)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FS1512)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FS1510)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FS1506)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1510)
- LOUISVILLE 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1506)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- Louisville Ladders