Shop All Stepladders
Louisville
8 ft Fiberglass Stepladder, 250 lb Capacity
Mfr # FS2008
Zoro # G2823807
product price: $193.25
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$193.25
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FS2008
- Zoro # G2823807
- UPC # 728865025906
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 24 7/8 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | I |
Base Spread | 52 in |
Net Weight | 22 lbs. |
Step Tread | Ribbed |
Includes | Molded Top for Tools |
Series | FS2000 |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 8 ft, Load Capacity 250 lb, Number of Steps 7, Base Spread 52 in, Bottom Width 24 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS2000, Includes Molded Top for Tools, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Black Heavy Duty Endless Ratchet Strap w/ Ratchet (5420FE-BLK)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- DAYTON Hook, Eye, 1500 lb. (1DLX4)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity (AP5004)
- LOUISVILLE 16 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1416HD)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1510)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- Louisville Stepladders