Shop All Stepladders
This Product is Discontinued
Louisville
8 ft. Fiberglass 375 lb. Twin MRI Stepladder, Type IAA (Discontinued)
Mfr # L-3431-08MR
Zoro # G5211963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 375 lbs.
- Material Fiberglass
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # L-3431-08MR
- Zoro # G5211963
- UPC # 728865114440
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 26 1/2 in |
Step Depth | 3 in |
Details
Item | Double Sided MRI Stepladder |
Load Capacity | 375 lbs. |
Material | Fiberglass |
Stepladder Item | Twin MRI Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 67 in |
Net Weight | 34.6 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | l-3431 |
Ladder Tread | Ribbed |
Description
Twin MRI Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 67 in, Bottom Width 26 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series l-3431, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.