Shop All Stepladders
Louisville
7 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # FCP1404HD
Zoro # G1012990
product price: $319.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Platform Height 3 ft 10 in
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FCP1404HD
- Zoro # G1012990
- UPC # 728865140487
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 7 ft 0.25 ft |
Platform Height | 3 ft 10 in |
Platform Width | 14-1/4 in |
Bottom Width | 25-7/16 in |
Platform Depth | 19 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | 41-1/4 in |
Net Weight | 34 lbs. |
Standards | ANSI, OSHA, CSA |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | FCP1400HD |
Description
Platform Stepladder, Ladder Height 7 ft 3 in, Platform Width 14 1/4 in, Platform Depth 19 in, Platform Height 3 ft 10 in, Load Capacity 375 lb, Bottom Width 25-7/16 in, Base Spread 41-1/4 in, Material Fiberglass, Series FCP1400HD, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Standards ANSI, OSHA, CSA, Net Weight 34 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Pawls, Pawl (109-012)
- US CARGO CONTROL 3/16" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC316-25PK)
- HAMILTON Mort Wheel, 14X3 1-1/4Rb (W-1430-R-1-1/4)
- LOUISVILLE 11 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1408HD)
- LOUISVILLE 9 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1406HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1408HD)
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1702)
- BAUER LADDER 4 ft Fiberglass Stepladder (35004)
- Louisville Ladders