Shop All Extension Ladders
Louisville
60 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # AE1660
Zoro # G2194949
product price: $1,299.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 60 ft
- Extended Ladder Height 48 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AE1660
- Zoro # G2194949
- UPC # 728865014757
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 60 ft |
Extended Ladder Height | 48 ft |
Closed Height | 24 ft |
Bottom Width | 21.5 in |
Section Length | 20 ft |
Ladder Height | 60 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 173 lb |
Rung Shape | Round |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | AE1660 |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | 3 Sections. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 60 ft, Extended Ladder Height 48 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 21 1/2 in, AE1660 Series, Rail Type I-Beam, Shoe Design Swivel Safety, Includes 3 Sections. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape Round, Closed Height 24 ft, Section Length 20 ft, Net Weight 173 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (S30)
- VESTIL Fabricated Steel Wheel Chock, 10" (FAB-10)
- MAGLINER Folding Nose Extension, 12 In. W, 30 In. L (301026)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- WERNER 24 ft Aluminum Extension Ladder, 375 lb Load Capacity (D524-2)
- Louisville Extension Ladders