Shop All Stepladders
Louisville
6 ft Fiberglass Tripod Stepladder, 300 lb Capacity
Mfr # FT1506
Zoro # G0617598
product price: $228.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FT1506
- Zoro # G0617598
- UPC # 728865136848
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 35 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripod Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Tripod Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 44 in |
Net Weight | 21 lbs. |
Ladder Tread | Ribbed |
Series | FT1500 |
Step Tread | Ribbed |
Includes | Center-Pull Spreader Brace, Heavy Duty Reinforcements, Raptor Boot, Raptor Top, SHOX(TM) |
Rung/Step Spacing | 12 in |
Standards | ANSI, CSA Certified, OSHA |
Description
Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 44 in, Bottom Width 35 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series FT1500, Includes Center-Pull Spreader Brace, Heavy Duty Reinforcements, Raptor Boot, Raptor Top, SHOX(TM), Standards ANSI, CSA Certified, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Heavy Duty Plastic Corner Protector (RPCP-25)
- COTTERMAN Step Rollng Ldr, 16In Wide Treads, OSHA (1005R2630A3E10B4COC1P6)
- DAYTON Sling, Wire Rope 8 ft. (1DNE3)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- LOUISVILLE 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1508)
- LOUISVILLE 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1510)
- LOUISVILLE 4 ft Aluminum Stepladder, 300 lb Capacity (AS3004)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- LOUISVILLE 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (FXP1708)
- LOUISVILLE 8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1706)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- Louisville Ladders