Shop All Stepladders
This Product is Discontinued
Louisville
6 ft. Fiberglass Stepladder (Discontinued)
Mfr # FS40-06
Zoro # G6244351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 225 lbs.
- Material Fiberglass
- ANSI Type II
- Bottom Width 22 1/8 in
- Base Spread 40 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FS40-06
- Zoro # G6244351
- UPC # 728865067364
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft. |
Bottom Width | 22 1/8 in |
Details
Item | Stepladder |
Load Capacity | 225 lbs. |
Material | Fiberglass |
Stepladder Item | Stepladder |
ANSI Type | II |
Base Spread | 40 1/8 in |
Net Weight | 16 lbs. |
Description
Ladder,Step,Fiberglass,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.