Shop All Stepladders
Louisville
6 ft Fiberglass Stepladder, 250 lb Capacity
Mfr # FS2006
Zoro # G3289641
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$132.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type I
- Bottom Width 21 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # FS2006
- Zoro # G3289641
- UPC # 728865025883
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 21 7/8 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | I |
Base Spread | 40 in |
Includes | Molded Top for Tools |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | FS2000 |
Description
Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 6 ft, Load Capacity 250 lb, Number of Steps 5, Base Spread 40 in, Bottom Width 21 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS2000, Includes Molded Top for Tools, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Handle Platform Truck, 550 lb. (2PLG5)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- LOUISVILLE 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1508)
- LOUISVILLE 4 ft Aluminum Stepladder, 300 lb Capacity (AS3004)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (412)
- Louisville Ladders