Shop All Stepladders
This Product is Discontinued
Louisville
6 ft. Fiberglass 375 lb. Twin MRI Stepladder, Type IAA (Discontinued)
Mfr # L-3431-06MR
Zoro # G4793126
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Load Capacity 375 lbs.
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # L-3431-06MR
- Zoro # G4793126
- UPC # 728865114341
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 24 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin MRI Stepladder |
Load Capacity | 375 lbs. |
Material | Fiberglass |
Stepladder Item | Twin MRI Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 52 in |
Net Weight | 34 lbs. |
Rung/Step Spacing | 12 in |
Series | l-3431 |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Description
Twin MRI Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 52 in, Bottom Width 24 in, Step Depth 3 in, Step Tread Ribbed, Series L-3431, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.