Shop All Stepladders
Louisville
6 ft Aluminum Stepladder, 300 lb Capacity
Mfr # AS3006
Zoro # G8521527
product price: $142.45
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Not eligible for select promotions
$142.45
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type IA
- Bottom Width 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AS3006
- Zoro # G8521527
- UPC # 728865100108
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 21 5/8 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 39 7/8 in |
Net Weight | 17.5 lbs. |
Series | AS3000 |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 39 7/8 in, Bottom Width 21 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series AS3000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDOCK Dock Leveler, Gas Spring (13-0118)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- CM Brake Shading Coil (35826)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- LOUISVILLE 8 ft Aluminum Stepladder, 300 lb Capacity (AS3008)
- LOUISVILLE 4 ft Aluminum Stepladder, 300 lb Capacity (AS3004)
- LOUISVILLE 11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity (AP5010)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1803HD)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-08)
- LOUISVILLE 8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1706)
- Louisville Ladders