Shop All Stepladders
Louisville
6 ft Aluminum Stepladder, 250 lb Capacity
Mfr # AS2106
Zoro # G0959497
product price: $109.28
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Not eligible for select promotions
$109.28
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type I
- Bottom Width 21 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AS2106
- Zoro # G0959497
- UPC # 728865098917
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 21 5/8 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 250 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | I |
Base Spread | 39 7/8 in |
Net Weight | 15 lbs. |
Ladder Tread | Ribbed |
Includes | Structural Molded Top with Tool Slots |
Step Tread | Ribbed |
Series | AS2100 |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type I, Ladder Height 6 ft, Load Capacity 250 lb, Number of Steps 5, Base Spread 39 7/8 in, Bottom Width 21 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series AS2100, Includes Structural Molded Top with Tool Slots, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 2 gallon Air Tank (42004)
- CASTERHQ 8"x2" Rubber ON CAST Iron Wheel, 600 LBS Capacity (RCI8X212)
- GLOBAL INDUSTRIAL Forklift Battery Transfer Platform, 4000 Lb. Capacity (241957)
- KAHUNA WAGONS Kahuna Wagons-eFoil Board Buggy (EFBB)
- LOUISVILLE 8 ft Aluminum Stepladder (AS2108)
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- LOUISVILLE 4 ft Aluminum Stepladder, 250 lb Capacity (AS2104)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FXS1506)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- LOUISVILLE 4 ft Fiberglass Stepladder, 225 lb Capacity (FS4004)
- DEWALT 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-12)
- Louisville Stepladders