Shop All Stepladders
Louisville
6 ft Aluminum Stepladder, 225 lb Capacity
Mfr # AS4006
Zoro # G5211911
original price:
$154.95
13% off
new price: $133.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Not eligible for select promotions
$133.99
Free 30-Day Returns
Key Features
- Load Capacity 225 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type II
- Bottom Width 20 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AS4006
- Zoro # G5211911
- UPC # 728865100047
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 20 9/16 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 225 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | II |
Base Spread | 39 3/8 in |
Net Weight | 13 lbs. |
Series | AS4000 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Stepladder, Material Aluminum, ANSI Type II, Ladder Height 6 ft, Load Capacity 225 lb, Number of Steps 5, Base Spread 39 3/8 in, Bottom Width 20 9/16 in, Step Depth 3 in, Step Tread Ribbed, Series AS4000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Silver (EE2802TTX12)
- DURABLE CORP 8" X 5.75" X 9" Wheel Chocks (WC68-9B)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP45BS-03)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-10)
- LOUISVILLE 8 ft Aluminum Stepladder, 225 lb Capacity (AS4008)
- LOUISVILLE 4 ft Aluminum Stepladder, 225 lb Capacity (AS4004)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FXS1406HD)
- LOUISVILLE 4 ft. Fiberglass Stepladder (FXS1504)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-04)
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity (AP5004)
- BAUER LADDER 2 ft Fiberglass Stepladder (35202)
- Louisville Ladders