Shop All Stepladders
Louisville
5 ft Fiberglass Stepladder, 250 lb Capacity
Mfr # FS2005
Zoro # G8521712
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type I
- Bottom Width 20 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FS2005
- Zoro # G8521712
- UPC # 728865025869
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 20 5/16 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | I |
Base Spread | 34 1/8 in |
Net Weight | 14.5 lbs. |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | FS2000 |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 5 ft, Load Capacity 250 lb, Number of Steps 4, Base Spread 34 1/8 in, Bottom Width 20 5/16 in, Step Depth 3 in, Step Tread Ribbed, Series FS2000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Yellow, 4 ft. L (STRERS3-04)
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8, For 34/30 Series (AZ0856)
- ZORO SELECT 3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated (7380300)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FS1512)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- DEWALT 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-08)
- Louisville Ladders