Shop All Stepladders
Louisville
5 ft 9 in Aluminum Platform Stepladder, 300 lb Capacity
Mfr # AP5004
Zoro # G3263340
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 3 ft 10 in
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 4
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AP5004
- Zoro # G3263340
- UPC # 728865081179
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft 9 in |
Platform Height | 3 ft 10 in |
Platform Width | 16 in |
Bottom Width | 24 in |
Platform Depth | 20 1/4 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 4 |
ANSI Type | IA |
Base Spread | 44 in |
Net Weight | 43 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Series | AP5000 |
Includes | Bodyweight Activated Casters, Handrails, Heavy Duty Gusset Bracing, Slip-Resistant Platform, Top Rail Guard |
Description
Platform Stepladder, Ladder Height 5 ft 9 in, Platform Width 16 in, Platform Depth 20 1/4 in, Platform Height 3 ft 10 in, Load Capacity 300 lb, Bottom Width 24 in, Base Spread 44 in, Material Aluminum, Series AP5000, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Bodyweight Activated Casters, Handrails, Heavy Duty Gusset Bracing, Slip-Resistant Platform, Top Rail Guard, Standards ANSI, OSHA, Net Weight 43 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Manual Fold-Up Step, 15 In. L, 4 In. H (FUS100A3C1P1)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 7/8" x 12" (JETBGV78X12)
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 11-1/4"H (30E993)
- LOUISVILLE 7 ft 7 in Aluminum Platform Stepladder, 300 lb Capacity (AP5006)
- LOUISVILLE 11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity (AP5010)
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1510)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FXS1512)
- DEWALT 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-06)
- Louisville Stepladders