Shop All Extension Ladders
Louisville
40 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # AE3240
Zoro # G2194851
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 35 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AE3240
- Zoro # G2194851
- UPC # 728865015983
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 40 ft |
Extended Ladder Height | 35 ft |
Closed Height | 24 ft |
Bottom Width | 18.75 in |
Section Length | 20 ft |
Ladder Height | 40 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 80 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | AE3200 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 3/4 in, AE3200 Series, Rail Type I-Beam, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 24 ft, Section Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Idle Sheave (EC-04A)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- VESTIL Blue Steel A-Frame Cart 2000lb Capacity 30x60 In. w/4 5x2 Casters (AF-3060)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- LOUISVILLE 32 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2232)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2228)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- Louisville Extension Ladders