Shop All Step Stools
Louisville
4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver
Mfr # L-2011-04
Zoro # G2479421
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 45 1/2 in
- Bottom Width 22 1/2 in
- Color Silver
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # L-2011-04
- Zoro # G2479421
- UPC # 728865137968
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 45 1/2 in |
Bottom Width | 22 1/2 in |
Overall Height | 56 in |
Top Step Depth | 9 in |
Top Step Height | 35 in |
Closed Height | 4.67 ft |
Manufacturers Warranty Length | 1 yr |
Step Width | 14 1/8 in |
Closed Depth | 6 in |
Details
Item | Step Stool |
ANSI Type | IA |
Color | Silver |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 4 |
Step Tread | Antislip Vinyl |
Standards | ANSI |
Finish | Anodized |
Ladder Actuation | Tilt and Roll |
Ladder Tread | Antislip Vinyl |
Nestable | Yes |
Net Weight | 30 lb |
Series | L-2011 |
Description
Step Stool Product Group Folding Step, Number of Steps 4, Overall Height 56 in, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 35 in, Top Step Depth 9 in, Bottom Width 22 1/2 in, Base Depth 45 1/2 in, Color Silver, Finish Anodize, Series L-2011, Closed Depth 6 in, Closed Height 56 in, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Tilt and Roll, Step Tread Antislip Vinyl, Net Weight 30 lb, Step Width 14 1/8 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Disc Spring (82297)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (40099 GRAY)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920)
- LOUISVILLE 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8003)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- HAILO 2 Steps, Steel Step Stool, 330 lb. Load Capacity, White (4342-001)
- Louisville Ladders