Shop All Fixed Ladders
This Product is Discontinued
Louisville
4 ft. Shelf Ladder, Fiberglass, 4 Steps, Natural Finish, 300 lb Load Capacity (Discontinued)
Mfr # FH1504
Zoro # G0151929
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 4
- Overall Height 4 ft.
- Overall Width 19 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FH1504
- Zoro # G0151929
- UPC # 728865124029
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 4 ft. |
Overall Width | 19 3/8 in |
Top Step Height | 3 ft |
Rung Dia. | 3 in |
Ladder Height | 4 ft |
Rung Width | 14 7/8 in |
Details
Item | Shelf Ladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Number of Steps | 4 |
Standards | OSHA, ANSI, CSA |
Rung/Step Spacing | 12 in |
Finish | Natural |
ANSI Type | IA |
Net Weight | 8.0 lb |
Includes | ProTop with Tool Lots, Rubber Tread inV in Shape and Built-In Magnet, SHOX Impact System, DaBoot |
Rung Shape | Step |
Item - Straight Ladders | Shelf Ladder |
Item - Fixed Ladders | Shelf Ladder |
Top to Bottom Rung | 2 ft |
Number of Rungs | 14 |
Rung Spacing | 12" |
Description
Shelf Ladder, Ladder Height 4 ft, Overall Width 19 3/8 in, Material Fiberglass, Load Capacity 300 lb, Number of Rungs 3, Top to Bottom Rung 2 ft, Rung Dia. 3 in, Rung/Step Spacing 12 in, Rung Width 14 7/8 in, Top Step Height 3 ft, Finish Natural, Rung Shape Step, Standards ANSI, OSHA, Includes ProTop with Tool Lots, Rubber Tread inV in Shape and Built-In Magnet, SHOX Impact System, DaBoot, ANSI Type IA, Net Weight 8.0 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.