Shop All Stepladders
Louisville
4 ft Fiberglass Twin Stepladder, 375 lb Capacity
Mfr # FM1404HD
Zoro # G3429684
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IAA
- Bottom Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FM1404HD
- Zoro # G3429684
- UPC # 728865088642
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 3 |
ANSI Type | IAA |
Base Spread | 37 1/2 in |
Net Weight | 20 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Series | FM1400HD |
Rung/Step Spacing | 12 in |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 37 1/2 in, Bottom Width 19 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series FM1400HD, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- COTTERMAN Storage Tank Ladder, Steel, 12 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST12AL C1)
- RWM Plte Caster, Rgd, Poly, 8", 1500 lb. (65-UIB-0820-R-Q-9.5OAH)
- T-JAK Quick Tilt Knob for T-JAK and MiniBrute (QAK-01)
- LOUISVILLE 16 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1416HD)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- LOUISVILLE 4 ft Aluminum Stepladder, 225 lb Capacity (AS4004)
- LOUISVILLE 6 ft Aluminum Stepladder, 225 lb Capacity (AS4006)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306-4C)
- Louisville Ladders