Shop All Stepladders
Louisville
4 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # FXS1404HD
Zoro # G7260088
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IAA
- Bottom Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # FXS1404HD
- Zoro # G7260088
- UPC # 728865135315
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 20 1/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IAA |
Base Spread | 24 in |
Net Weight | 15 lbs. |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | FXS1400HD |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 24 in, Bottom Width 20 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series FXS1400HD, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503515)
- HARRINGTON Beam Clamp, 4000 lb. (UBC020)
- STALWART Set of Two 35.5-Inch Ramps for ATVs, Mowers, Carts, and More - 1200lb Combined Capacity by (75-CAR1066)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FXS1408HD)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FXS1410HD)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FXS1406HD)
- LOUISVILLE 8 ft 1 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1706)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- Louisville Stepladders