Shop All Stepladders
Louisville
4 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # FS1504
Zoro # G0648961
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FS1504
- Zoro # G0648961
- UPC # 728865200105
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 5/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 28 7/8 in |
Step Tread | Ribbed |
Series | FS1500 |
Ladder Tread | Ribbed |
Includes | Molded Top for Tools |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 28 7/8 in, Bottom Width 19 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS1500, Includes Molded Top for Tools, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION 10in Roller with Bracket Set, 1.5in Diameter (150R-10-BR)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 3/32 (MS21259-3LH)
- LOUISVILLE Label Kit (PK-FE3200)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (FS1508)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FS1510)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FS1506)
- LOUISVILLE 11 ft 11 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1710)
- LOUISVILLE 8 ft Aluminum Stepladder, 300 lb Capacity (AS3008)
- LOUISVILLE 7 ft 7 in Aluminum Platform Stepladder, 300 lb Capacity (AP5006)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- Louisville Ladders