Shop All Stepladders
Louisville
4 ft Fiberglass Stepladder, 250 lb Capacity
Mfr # FS2004
Zoro # G2813727
original price:
$117.99
6% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type I
- Bottom Width 18 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FS2004
- Zoro # G2813727
- UPC # 728865025845
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 18 7/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | I |
Base Spread | 28 1/4 in |
Net Weight | 11.8 lbs. |
Series | FS2000 |
Step Tread | Ribbed |
Includes | Molded Top for Tools |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 4 ft, Load Capacity 250 lb, Number of Steps 3, Base Spread 28 1/4 in, Bottom Width 18 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series FS2000, Includes Molded Top for Tools, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, 3/8 in, 200 ft L, 2650 lb (34RZ15)
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- KEEPER 1 in. W X 6 ft. L Orange Tie Down Strap 300 lb 4 pk (05108-V)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1702)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1504)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FXS1510)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- Louisville Stepladders