Shop All Stepladders
Louisville
4 ft Aluminum Stepladder, 300 lb Capacity
Mfr # AS3004
Zoro # G8521511
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 3
- ANSI Type IA
- Bottom Width 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AS3004
- Zoro # G8521511
- UPC # 728865100139
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 18 5/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 28 in |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | AS3000 |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 28 in, Bottom Width 18 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series AS3000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- PEERLESS CHAIN K-81 3/8 LATCH KIT, UPC, 599900403 (599900403)
- CM Top Hook Assembly (653-0120)
- LOUISVILLE 8 ft Aluminum Stepladder, 300 lb Capacity (AS3008)
- LOUISVILLE 6 ft Aluminum Stepladder, 300 lb Capacity (AS3006)
- LOUISVILLE 8 ft Aluminum Stepladder, 225 lb Capacity (AS4008)
- LOUISVILLE 13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1712)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1312HD)
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1808HD)
- LOUISVILLE 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1510)
- Louisville Ladders