Shop All Stepladders
Louisville
4 ft Aluminum Stepladder, 250 lb Capacity
Mfr # AS2104
Zoro # G3076141
original price:
$130.99
47% off
new price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Aluminum
- Number of Steps 3
- ANSI Type I
- Bottom Width 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AS2104
- Zoro # G3076141
- UPC # 728865098894
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 18 5/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 250 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | I |
Base Spread | 27 in |
Net Weight | 11 lbs. |
Includes | Structural Molded Top with Tool Slots |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | AS2100 |
Description
Stepladder, Material Aluminum, ANSI Type I, Ladder Height 4 ft, Load Capacity 250 lb, Number of Steps 3, Base Spread 27 in, Bottom Width 18 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series AS2100, Includes Structural Molded Top with Tool Slots, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- SURTEK Eye Hook With Latch 34Ton (GAN01)
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- LOUISVILLE 6 ft Aluminum Stepladder, 250 lb Capacity (AS2106)
- LOUISVILLE 8 ft Aluminum Stepladder (AS2108)
- LOUISVILLE 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (FXP1708)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FXS1408HD)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- HAILO 285 cm Stepladder, 330 lb Capacity (8050-427)
- Louisville Stepladders