Shop All Stepladders
Louisville
4 ft 0.33 in Fiberglass Platform Stepladder, 300 lb Capacity
Mfr # FXP1702
Zoro # G7540513
Sold in multiples of 3 for $482.97
Free Shipping & Returns
$482.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 1 ft 11 in
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 2
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # FXP1702
- Zoro # G7540513
- UPC # 728865124524
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft 0.33 in |
Platform Height | 1 ft 11 in |
Platform Width | 14 3/4 in |
Bottom Width | 21 39/50 in |
Platform Depth | 21 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | 33 in |
Net Weight | 18.2 lbs. |
Standards | ANSI, CSA, OSHA |
Ladder Tread | Ribbed |
Includes | ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot |
Series | FXP1700 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Platform Stepladder, Ladder Height 4 ft 4 in, Platform Width 14 3/4 in, Platform Depth 21 in, Platform Height 1 ft 11 in, Load Capacity 300 lb, Bottom Width 21 39/50 in, Base Spread 33 in, Material Fiberglass, Series FXP1700, Number of Steps 2, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes ProTop with Tool Slots and Built-In Magnet, SHOX Impact System, DaBoot, Standards ANSI, CSA, OSHA, Net Weight 18.2 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Heavy-Duty Casters Wheel Diam: 4" (part# 1-320990) (AQ2-LRW-IBF)
- STANLEY 15 in EPDM Tarp Strap, 10PK (S300415)
- SUPERWINCH Wire Winch Rope (87-42612)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Gray (EEF-2-903ME-12)
- LOUISVILLE 13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1712)
- LOUISVILLE 11 ft 11 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1710)
- LOUISVILLE 5 ft 0.25 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1703)
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- LOUISVILLE 16 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1416HD)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- HAILO 328 cm Stepladder, 330 lb Capacity (8050-627)
- Louisville Ladders