Shop All Extension Ladders
Louisville
36 ft Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # AE2236
Zoro # G2194921
product price: $518.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 32 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Closed Height 18 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AE2236
- Zoro # G2194921
- UPC # 728865015242
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 36 ft |
Extended Ladder Height | 32 ft |
Closed Height | 18 ft 4 in |
Bottom Width | 18 in |
Section Length | 18 ft |
Ladder Height | 36 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 76 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | AE2000 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 36 ft, Extended Ladder Height 32 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, AE2000 Series, Rail Type I-Beam, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 18 ft 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 V10 EYESLHKW/LAT, UPC, 8417200 (8417200)
- MARSHALL AIR Caster, Stem (4"Od, Swvl, Black) (501629)
- DAYTON Piston Rod Kit (MH4ECX402G)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (CF005-20)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3228)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4228HD)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0616)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- Louisville Ladders