Shop All Extension Ladders
Louisville
32 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # FE7232
Zoro # G3263270
product price: $619.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE7232
- Zoro # G3263270
- UPC # 728865086013
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 16 ft |
Bottom Width | 18.5 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 75 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Fiberglass |
Shoe Design | Swivel Safety |
Series | FE7200 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, FE7200 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley, Rung Shape D-Rung, Closed Height 16 ft, Section Length 16 ft, Net Weight 75 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 48" x 6.5 (BOLPP-48-6.5)
- GUARDAIR Aluminum Extension, 6 In. (75E006A)
- DAYTON Bottom Hook Assembly for 4ZY98 (3FKD9)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0628)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2228)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7120-2)
- Louisville Extension Ladders