Shop All Extension Ladders
Louisville
32 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # AE3232
Zoro # G2194860
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AE3232
- Zoro # G2194860
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 18 ft |
Bottom Width | 18.75 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 60 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | AE3200 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 3/4 in, AE3200 Series, Rail Type I-Beam, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 18 ft, Section Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type U, 6 ft L, 4 in W, Polyester, Silver (1DNG5)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- ZORO SELECT Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk (20TM35)
- ZORO SELECT Hand Rail Section, L 6 Ft (2HET1)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2228)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0628)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3228)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- Louisville Ladders