Shop All Step Stools
Louisville
3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver
Mfr # FY8003
Zoro # G2473578
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Base Depth 26 1/2 in
- Bottom Width 20 in
- Color Orange/Silver
- Load Capacity 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FY8003
- Zoro # G2473578
- UPC # 728865056306
- Country of Origin Mexico
- Category Step Stools
Dimensions
Base Depth | 26 1/2 in |
Bottom Width | 20 in |
Overall Height | 36 in |
Top Step Depth | 10 in |
Top Step Height | 34 in |
Closed Height | 3.25 ft |
Manufacturers Warranty Length | 1 yr |
Closed Depth | 10 1/4 in |
Step Width | 6 in |
Details
Item | Step Stand |
ANSI Type | IAA |
Color | Orange/Silver |
Load Capacity | 375 lb |
Material | Fiberglass |
Number of Steps | 3 |
Step Tread | Grid |
Ladder Tread | Grid |
Series | FY8000 |
Net Weight | 20 lb |
Finish | Fiberglass |
Standards | ANSI |
Ladder Actuation | None |
Nestable | Yes |
Includes | Antislip Tread |
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 36 in, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 34 in, Top Step Depth 10 in, Bottom Width 20 in, Base Depth 26 1/2 in, Color Orange/Silver, Finish Fiberglass, Series FY8000, Closed Depth 10 1/4 in, Closed Height 39 in, Includes Antislip Tread, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Grid, Net Weight 20 lb, Step Width 6 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (SCPA-00.50-A)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- CAMPBELL CHAIN & FITTINGS 5/16" Heavy Wire Rope Thimble, Galvanized (6260202)
- ZORO SELECT Rope, 600ft, Wht, 1120lb., Nylon (430200-WHT-00600-05129)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- LOUISVILLE 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-04)
- LOUISVILLE 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-03)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Black/Silver (AS3002)
- LOUISVILLE 1 Step, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8001)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST327-01)
- Louisville Step Stools