Shop All Step Stools
Louisville
3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver
Mfr # L-2011-03
Zoro # G1454280
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 34 in
- Bottom Width 21 3/4 in
- Color Silver
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # L-2011-03
- Zoro # G1454280
- UPC # 728865137906
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 34 in |
Bottom Width | 21 3/4 in |
Overall Height | 44 in |
Top Step Depth | 9 in |
Top Step Height | 26 in |
Closed Height | 44 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 14 1/8 in |
Closed Depth | 6 in |
Details
Item | Step Stool |
ANSI Type | IA |
Color | Silver |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 3 |
Step Tread | Antislip Vinyl |
Net Weight | 23.3 lb |
Ladder Tread | Antislip Vinyl |
Nestable | Yes |
Ladder Actuation | Tilt and Roll |
Series | L-2011 |
Standards | ANSI |
Finish | Anodize |
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 44 in, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 26 in, Top Step Depth 9 in, Bottom Width 21 3/4 in, Base Depth 34 in, Color Silver, Finish Anodize, Series L-2011, Closed Depth 6 in, Closed Height 44 in, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Tilt and Roll, Step Tread Antislip Vinyl, Net Weight 23.3 lb, Step Width 14 1/8 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ4)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- LOUISVILLE Label Kit (PK-FE4200HD)
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XP82)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- LOUISVILLE 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8003)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- LOUISVILLE 1 Step, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8001)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- COSCO HOME & OFFICE-IMPORT BIG-STEP STEP STOOL (11-565CLGG4)
- Louisville Ladders