Shop All Rolling Ladders
This Product is Discontinued
Louisville
3 ft H Aluminum/Steel Scaffold Tower, 1,000 lb Load Capacity (Discontinued)
Mfr # ST0306A
Zoro # G8521746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 3 ft
- Platform Depth 28 3/4 in
- Platform Width 28 3/4 in
- Load Capacity 1,000 lb
- Overall Height 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # ST0306A
- Zoro # G8521746
- UPC # 728865113757
- Country of Origin China
- Category Rolling Ladders
Dimensions
Platform Height | 3 ft |
Platform Depth | 28 3/4 in |
Platform Width | 28 3/4 in |
Overall Height | 3 ft |
Overall Depth | 29 in |
Overall Width | 72 in |
Details
Item | Scaffold Tower |
Load Capacity | 1,000 lb |
Material | Aluminum/Steel |
Standards | ANSI, OSHA |
Finish | Yellow Powder Coated |
Includes | Frames,Braces and Platform |
Description
Scaffold Tower, Overall Depth 29 in, Overall Width 72 in, Overall Height 3 ft, Load Capacity 1,000 lb, Material Aluminum/Steel, Platform Height 3 ft, Platform Depth 28 3/4 in, Platform Width 28 3/4 in, Finish Yellow Powder Coated, Standards ANSI, OSHA, Includes Frames,Braces and Platform
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.