Shop All Stepladders
Louisville
3 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # FM1503
Zoro # G3263675
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 2
- ANSI Type IA
- Bottom Width 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FM1503
- Zoro # G3263675
- UPC # 728865088475
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 17 3/4 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | 31 in |
Net Weight | 16 lbs. |
Rung/Step Spacing | 12 in |
Includes | Da Boot, Heavy Guage Steel Hinges, Inside Spreader Braces, SHOX |
Ladder Tread | Ribbed |
Standards | ANSI, OSHA |
Series | FM1500 |
Step Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 3 ft, Load Capacity 300 lb, Number of Steps 2, Base Spread 31 in, Bottom Width 17 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series FM1500, Includes Da Boot, Heavy Guage Steel Hinges, Inside Spreader Braces, SHOX, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- BLUFF MANUFACTURING Steel Speedy Board, CAP 15,000 Lbs, 60"X (15SB6072)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN1601DX4)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1504)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1508)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1506)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1404HD)
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- TIVOLI 7 ft Aluminum Platform Stepladder (PROP10/7)
- Louisville Ladders