Shop All Stepladders
This Product is Discontinued
Louisville
3 ft. Fiberglass 375 lb. Stepladder, Type IAA (Discontinued)
Mfr # FS1403HD
Zoro # G0639427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 375 lbs.
- Material Fiberglass
- Number of Steps 2
- ANSI Type IAA
- Bottom Width 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # FS1403HD
- Zoro # G0639427
- UPC # 728865086990
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 17 3/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lbs. |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 2 |
ANSI Type | IAA |
Base Spread | 23 7/8 in |
Net Weight | 11 lbs. |
Ladder Tread | Ribbed |
Series | FS1400HD |
Includes | Da Boot, Inside Spreader Braces, ProTop, SHOX, Wide Back Braces |
Rung/Step Spacing | 12 in |
Standards | ANSI, OSHA |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 3 ft, Load Capacity 375 lb, Number of Steps 2, Base Spread 23 7/8 in, Bottom Width 17 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series FS1400HD, Includes Da Boot, Inside Spreader Braces, ProTop, SHOX, Wide Back Braces, Standards ANSI, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.