Shop All Extension Ladders
Louisville
28 ft Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # AE2228
Zoro # G2595257
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Closed Height 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AE2228
- Zoro # G2595257
- UPC # 728865015198
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 18 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 55 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | AE2000 |
Rung/Step Spacing | 12 in |
Includes | All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, AE2000 Series, Rail Type Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 14 ft, Section Length 14 ft, Net Weight 55 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Outside Spreader Kit for 14'-16' Bauer Fiberglass/Alum. Stepladders. (07079)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- ROLL-A-RAMP Roll-A-Ramp 4040-4 4 ft. Aluminum Handrail Kit (4040-4)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- LOUISVILLE 32 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2232)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4224HD)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- Louisville Extension Ladders