Shop All Extension Ladders
Louisville
28 ft Aluminum Extension Ladder, 250 lb Load Capacity
Mfr # AE3228
Zoro # G2194879
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Louisville
- MFR # AE3228
- Zoro # G2194879
- UPC # 728865015938
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 18.75 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 53 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | AE3200 |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 3/4 in, AE3200 Series, Rail Type I-Beam, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 14 ft, Section Length 14 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 3/4" Thd S (CSTPK-3BTS-7B)
- CM Cord, 2 Speed (29337)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L21-34 (FR05-04)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3216)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7116-2)
- Louisville Ladders