Shop All Extension Ladders
Louisville
24 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # FE4224HD
Zoro # G8560316
product price: $532.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE4224HD
- Zoro # G8560316
- UPC # 728865071255
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 17.75 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 58 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel Safety |
Series | FE4000HD |
Rung/Step Spacing | 12 in |
Includes | All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 3/4 in, FE4000HD Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft, Net Weight 58 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3160 ATV Winch Mount for Polaris Sportsman (5600.3160)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 1/4-5/16" (DCL51670)
- VESTIL GUARD RAIL SYSTEM BUFFER END GUARD (GR-H2R-BG)
- WARN INDUSTRIES WINCHES, WINCH ASSY_1500LB AC (85330)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4228HD)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3216)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- LOUISVILLE 32 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2232)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb. Load Capacity (FE3240)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7140-2)
- Louisville Extension Ladders