Shop All Extension Ladders
This Product is Discontinued
Louisville
24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)
Mfr # L-3025-24
Zoro # G2172899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Industry Ladder Size 24 ft
- Extended Ladder Height 21 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # L-3025-24
- Zoro # G2172899
- UPC # 728865126535
- Country of Origin Unknown
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 16 1/2 in |
Section Length | 12 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 48.0 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | C-Shape |
Shoe Design | Steel Swivel Safety |
Series | L-3025 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 1/2 in, L-3025 Series, Rail Type C-Shape, Shoe Design Steel Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.