Shop All Extension Ladders
Louisville
20 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # FE7220
Zoro # G3263237
product price: $515.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE7220
- Zoro # G3263237
- UPC # 728865085986
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 18.5 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 45 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Fiberglass |
Shoe Design | Swivel Safety |
Series | FE7200 |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, FE7200 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper, 20H x 11W x 4.5L (V-1120-4.5)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- KINEDYNE Horizontal E-Track (43001GRA)
- WARN INDUSTRIES WINCHES, VR EVO 10-S (103253)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb. Load Capacity (FE3240)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22116)
- Louisville Ladders