Shop All Extension Ladders
Louisville
20 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # FE3220
Zoro # G2983635
product price: $361.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE3220
- Zoro # G2983635
- UPC # 728865200068
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 17.0625 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 42 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel Safety |
Series | FE3200 |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/16 in, FE3200 Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft, Net Weight 42 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- ZORO SELECT Parapet Clamp Guardrail Systm, 3-1/2Ft. L (10K037)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3216)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2228)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0628)
- WERNER 40 ft. Extension Ladder, Aluminum, Type IA (D1540-2)
- Louisville Extension Ladders