Shop All Step Stools
Louisville
2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver
Mfr # AY8002-S55S56
Zoro # G2109989
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Base Depth 20 5/8 in
- Bottom Width 18 in
- Color Silver
- Load Capacity 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AY8002-S55S56
- Zoro # G2109989
- UPC # 728865018953
- Country of Origin Mexico
- Category Step Stools
Dimensions
Base Depth | 20 5/8 in |
Bottom Width | 18 in |
Overall Height | 27 in |
Top Step Depth | 10 in |
Top Step Height | 23 in |
Closed Height | 3.5 ft |
Manufacturers Warranty Length | 1 yr |
Step Width | 6 in |
Closed Depth | 12 in |
Details
Item | Step Stand |
ANSI Type | IAA |
Color | Silver |
Load Capacity | 375 lb |
Material | Aluminum |
Number of Steps | 2 |
Step Tread | Grid |
Nestable | Yes |
Standards | ANSI |
Series | AY8000 |
Finish | Aluminum Mill |
Ladder Tread | Grid |
Ladder Actuation | Tilt and Roll |
Net Weight | 17 lb |
Includes | Antislip Tread |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 27 in, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 23 in, Top Step Depth 10 in, Bottom Width 18 in, Base Depth 20 5/8 in, Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 12 in, Closed Height 42 in, Includes Antislip Tread, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Tilt and Roll, Step Tread Grid, Net Weight 17 lb, Step Width 6 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Red (D-200-MD-SR)
- MARATHON Universal Fit Flat Free Tire Handtrck (00210)
- OMEGALIFT Wheel Dolly, 50" L x 27-1/2" W x 20" H (92030)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- LOUISVILLE 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-04)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Black/Silver (AS3002)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- Louisville Ladders