Shop All Extension Ladders
Louisville
16 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # FE7216
Zoro # G3263261
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FE7216
- Zoro # G3263261
- UPC # 728865085979
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 8 ft |
Bottom Width | 18.5 in |
Section Length | 8 ft |
Ladder Height | 16 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 34 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Fiberglass |
Shoe Design | Swivel Safety |
Series | FE7200 |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | Mar Resistant Rail End Caps, Outside Slide Gides, Quicklatch Runglock System |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, FE7200 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Mar Resistant Rail End Caps, Outside Slide Gides, Quicklatch Runglock System, Rung Shape D-Rung, Closed Height 8 ft, Section Length 8 ft, Net Weight 34 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20246)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105246)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- CRAWFORD CLIP TENSION 3/4"" CD4 (13201)
- LOUISVILLE 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2228)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3224)
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38128)
- Louisville Extension Ladders