Shop All Fixed Ladders
Louisville
14 ft. Straight Ladder, Aluminum, 14 Steps, Natural Finish, 300 lb Load Capacity
Mfr # AE2114
Zoro # G7631154
product price: $238.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 14
- Overall Height 14 ft.
- Overall Width 17 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AE2114
- Zoro # G7631154
- UPC # 728865014948
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 14 ft. |
Overall Width | 17 13/16 in |
Top Step Height | 13 ft 6 in |
Rung Dia. | 1 1/2 in |
Ladder Height | 14 ft |
Rung Width | 15 13/16 in |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 14 |
Standards | OSHA, ANSI, CSA |
Rung/Step Spacing | 12 in |
Finish | Natural |
ANSI Type | IA |
Net Weight | 28.0 lb |
Includes | Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes |
Item - Straight Ladders | Straight Ladder |
Rung Spacing | 12" |
Top to Bottom Rung | 13 ft |
Number of Rungs | 14 |
Rung Shape | D-Rung |
Item - Fixed Ladders | Extension Ladder |
Description
Straight Ladder, Ladder Height 14 ft, Overall Width 17 13/16 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 14, Top to Bottom Rung 13 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15 13/16 in, Top Step Height 13 ft 6 in, Finish Natural, Rung Shape D-Rung, Standards ANSI, OSHA, Includes Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 28.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940242)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (3TR01)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (FH1008)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- Louisville Ladders