Shop All Fixed Ladders
Louisville
12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity
Mfr # AE2112
Zoro # G0658421
product price: $181.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 12
- Overall Height 12 ft.
- Overall Width 17 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # AE2112
- Zoro # G0658421
- UPC # 728865014900
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 12 ft. |
Overall Width | 17 13/16 in |
Top Step Height | 11 ft 6 in |
Rung Dia. | 1 1/2 in |
Ladder Height | 12 ft |
Rung Width | 15 13/16 in |
Details
Item | Straight Ladder |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 12 |
Standards | OSHA, ANSI, CSA |
Rung/Step Spacing | 12 in |
Finish | Natural |
ANSI Type | IA |
Net Weight | 22.0 lb |
Top to Bottom Rung | 11 ft |
Includes | Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes |
Item - Straight Ladders | Straight Ladder |
Rung Spacing | 12" |
Rung Shape | D-Rung |
Number of Rungs | 12 |
Item - Fixed Ladders | Extension Ladder |
Description
Straight Ladder, Ladder Height 12 ft, Overall Width 17 13/16 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 12, Top to Bottom Rung 11 ft, Rung Dia. 1 1/2 in, Rung/Step Spacing 12 in, Rung Width 15 13/16 in, Top Step Height 11 ft 6 in, Finish Natural, Rung Shape D-Rung, Standards ANSI, OSHA, Includes Full I-Beam, Mar-Resistant Rail End Caps, Swivel Safety Shoes, ANSI Type IA, Net Weight 22.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 250 ft (ZAG316-SS304-719-250)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- ULTRATECH Drum Containment System, 53" L (2381)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3116)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8912)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2120)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1010)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- Louisville Fixed Ladders