Shop All Stepladders
This Product is Discontinued
Louisville
12 ft. Fiberglass 300 lb. Tripod Stepladder, Type IA (Discontinued)
Mfr # FT1512
Zoro # G0617640
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 11
- ANSI Type IA
- Bottom Width 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FT1512
- Zoro # G0617640
- UPC # 728865137753
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 58 in |
Step Depth | 3 in |
Details
Item | Tripod Stepladder |
Load Capacity | 300 lbs. |
Material | Fiberglass |
Stepladder Item | Tripod Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 79 in |
Net Weight | 59 lbs. |
Series | FT1500 |
Standards | ANSI, CSA Certified, OSHA |
Includes | Center-Pull Spreader Brace, Heavy Duty Reinforcements, Raptor Boot, Raptor Top, SHOX(TM) |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 79 in, Bottom Width 58 in, Step Depth 3 in, Step Tread Ribbed, Series FT1500, Includes Center-Pull Spreader Brace, Heavy Duty Reinforcements, Raptor Boot, Raptor Top, SHOX(TM), Standards ANSI, CSA Certified, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.