Shop All Stepladders
Louisville
10 ft Fiberglass Tripod Stepladder, 300 lb Capacity
Mfr # FT1510
Zoro # G0617607
product price: $408.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$408.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Louisville
- MFR # FT1510
- Zoro # G0617607
- UPC # 728865137746
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 50 1/2 in |
Step Depth | 3 in |
Details
Item | Tripod Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Tripod Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 67 in |
Rung/Step Spacing | 12 in |
Series | FT1500 |
Includes | Center-Pull Spreader Brace, Heavy Duty Reinforcements, Raptor Boot, Raptor Top, SHOX(TM) |
Ladder Tread | Ribbed |
Standards | ANSI, CSA Certified, OSHA |
Step Tread | Ribbed |
Description
Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 67 in, Bottom Width 50 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series FT1500, Includes Center-Pull Spreader Brace, Heavy Duty Reinforcements, Raptor Boot, Raptor Top, SHOX(TM), Standards ANSI, CSA Certified, OSHA, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE1801TTX3)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 1000 ft. L (AGPTL181000)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418X)
- RUD CHAIN Hoist Ring, 0 Pivot, 2200 lb.Load Cap. (7993836)
- LOUISVILLE 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1506)
- LOUISVILLE 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1508)
- LOUISVILLE 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1503)
- LOUISVILLE 14 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FXP1812HD)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FXS1404HD)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- Louisville Ladders